ESCO [7 ports] USB 3.0 hub with fast charging and sync ports

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-9280-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply current: Maximum 900mA (per port) *The charging/syncing (data transfer) port can output a maximum of 2.1A. *Maximum of 4A for all 7 ports (when self-powered)
This is a 7-port USB hub that supports USB3.2Gen1 (USB3.1/3.0).
Comes with an AC adapter for stable operation (DC5V 4.0A, cable length: approx. 1.5m).
Equipped with one charging port that supports a maximum output of 2.1A. *When connected to a computer, only a maximum of 1.5A is output.
This is a direct cable attachment type.
Supports USB3.2 Gen1 (3.1/3.0)0 Super Speed mode (5Gbps, standard value).
(Please check before purchasing) *The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. *This product is compatible with USB3.2 Gen1, but does not guarantee the theoretical value (5Gbps) transfer speed of USB3.2 Gen1. *USB A port of this product can connect to USB2.0/1.1 standard devices, but the transfer speed will be the USB2.0/1.1 transfer speed. *Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices. *Not compatible with USB3.2 Gen2.
Feature
Specification
*Number of ports: 7 ports*Interface: USB specification Ver.3.2 Gen1 (USB3.1 Gen1/USB3.0) compliant (USB Ver.2.0/1.1 upward compatible)*Supported OS: Windows 11, 10, 8.1, 8, 7, Vista, XP macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Mac OS X 10.4 to 10.11 Chrome OS*Size: 154 (W) x 31 (D) x 14 (H) mm*Weight: 58 g*Power supply: Self-powered*Communication speed: 5 Gbps / 480 Mbps / 12 Mbps / 1.5 Mbps (theoretical value)*Connector: USB3.2 Gen1 (USB3.1/3.0) A connector female x 7 (downstream), USB3.2 Gen1 (USB3.1/3.0) A connector male x 1 (upstream)*Connector shape: PC side / USB A*Cable length: 0.5m*Built-in overcurrent protection function

Ulasan Produk

Tidak ada ulasan