ESCO [4-port] USB3.2 Slim Hub

Sebelum PPN:
Rp599.900
Spesifikasi
AS ONE Part Number65-9280-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a luxurious aluminum body.
This is an ultra-slim and easy-to-carry USB3.2 Gen1 (USB3.1 Gen1/USB3.0) 4-port USB hub.
Supports USB3.2 Gen1 (USB3.1 Gen1/USB3.0) Super Speed mode (5Gbps, standard value).
It is compact and easy to carry.
(Please check before purchasing) *The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. *This product supports USB3.2 Gen1, but does not guarantee the theoretical value (5Gbps) transfer speed of USB3.2 Gen1. *USB2.0/1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be the USB2.0/1.1 transfer speed. *Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices. *Does not support USB3.2 Gen2. *USB3.2 Gen1 is the same standard as USB3.1 Gen1/3.0, which has been renamed by USB-IF (USB Implementers Forum).
Feature
Specification
*Number of ports: 4 ports*Interface: USB specification Ver3.2 Gen1 (USB3.1 Gen1/USB3.0) compliant (USB Ver.2.0/1.1 upward compatible)*Supported OS: Windows 11, 10, 8.1, 8, 7 macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.10, 10.11 ChromeOS*Size: 104 (W) x 20 (D) x 8 (H) mm*Weight: 26g*Power supply: Bus powered*Color: Silver*Connector shape: USB3.2 Gen1 (USB3.1 Gen1/USB3.0) A connector female x 4 (downstream) USB3.2 Gen1 (USB3.1 Gen1/USB3.0) A connector male x 1 (upstream)*Communication speed: 5Gbps/480Mbps/12Mbps/1.5Mbps (theoretical value)

Ulasan Produk

Tidak ada ulasan