ESCO [4 Ports] USB3.0 Slim Hub Type-C

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number65-9280-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply current: Maximum 830mA (total of all ports) * If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power.
It has a luxurious aluminum body.
This is an ultra-slim and easy-to-carry USB Type-C hub.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
This is a USB hub with four USB A ports that can connect a total of four USB devices.
Supports transfer speeds of USB3.2 Gen1 (USB3.1 Gen1/USB3.0) (5Gbps) [theoretical value].
(Please check before purchasing) *The maximum transfer speed of this product is USB3.2 Gen1 (5Gbps) [theoretical value]. *This product supports USB3.2 Gen1, but does not guarantee the theoretical value (5Gbps) transfer speed of USB3.2 Gen1. *USB2.0/1.1 standard devices can be connected to the USB A port of this product, but the transfer speed will be the USB2.0/1.1 transfer speed. *Although this product is a USB hub, we cannot guarantee that it will connect to and work with all USB devices. *Does not support USB3.2 Gen2. *USB3.2 Gen1 is the same standard as USB3.1 Gen1/3.0, which has been renamed by USB-IF (USB Implementers Forum).
Feature
Specification
*Number of ports: 4 ports*Interface: USB3.2/2.0/1.1, Gen1*Supported OS: Windows 11, 10, 8.1, 8, 7 macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12-10.15, Mac OS X 10.10-10.11 Chrome OS iPadOS 13-15*Size: 104 (W) x 20 (D) x 8 (H) mm*Weight: 28 g*Power supply: Bus power*Communication speed: 5 Gbps / 480 Mbps / 12 Mbps / 1.5 Mbps (theoretical value)*Connector shape: USB3.2 Gen1 (USB3.1 Gen1 / USB3.0) A connector female x 4 (downstream) USB3.2 Gen1 (USB3.1 Gen1 / USB3.0) Type-C connector male x 1 (upstream)*Connector shape (PC connection side): USB Type-C*PD compatible: Not compatible*Cable length: 60 mm*USB Ultra-slim USB hub that connects 4 USB A devices to a Type-C connector

Ulasan Produk

Tidak ada ulasan