ESCO [4 ports] USB3.0 hub (black)

Sebelum PPN:
Rp839.900
Spesifikasi
CableUSB3.0
ColorBlack
Connector Shape-DownstreamUSB Ax4
Connector Shape-UpstreamUSB A
Interface-DownstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Interface-UpstreamUSB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface)
Number of PortsPC side: 1 port, peripheral device side: 4 ports
Operating EnvironmentTemperature 5/40 ° C, Humidity 30/80% (no condensation)
SizeApprox. 70 (W) x 36 (D) x 13.5 (H) mm
Supported OSWindows8.1,8,7(SP1),Vista(SP2)/ MacOSX10.6/10.6.8/OSX10.7/10.7.5,10.8/10.8.3,10.9,10.10
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bus power dedicated type

Ulasan Produk

Tidak ada ulasan