ESCO [4 ports] USB2.0 hub with strong magnet/bus power

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-3891-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible OS: Windows 11, 10, 8.1, 8, 7macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, OSX 10.8 to 10.11, MacOSX 10.0 to 10.7 ChromeOS *Compatibility of ChromeOS is available on Sanwa Supply WEB compatibility table Please refer to the.
Supply current: 350mA maximum (all ports total) *If the current consumption of the connected device exceeds the supply current of this product, it may not operate properly with bus power.
This is a bus-powered USB hub that does not require an AC adapter.
The layout has 3 ports on one side and 1 port on the side, so USB devices with large connectors can be used on the side without blocking other ports.
A 4-port USB hub that supports USB2.0.
Feature
Specification
*Model number: USB-HUB226GBKN *Number of ports: 4 *Interface: USB specification Ver2.0 compliant (USB Ver1.1 upward compatible) *Power supply: Bus power *Size: 83(W) x 34(D) x 15(H) mm*Weight: 33g*Connector: Upstream side/MiniUSB B female x1 Downstream side/USB Type-A female x4*Color: Black*Cable length: 1m*Communication speed: 480Mbps/12Mbps/1.5Mbps (theoretical value)* Accessories: Mini USB cable (USB A connector male to mini USB B connector male) approximately 1.0m) *Built-in overcurrent protection function *With magnet

Ulasan Produk

Tidak ada ulasan