Spesifikasi
| Color | Black |
|---|---|
| Connector Shape-Downstream | USB Ax4 |
| Connector Shape-Upstream | USB Ax1 |
| Dimensions (mm) | Approximately 87.0 (W) x 22.0 (D) x 12.0 (H) (excluding cable) |
| Interface-Downstream | USB2.0 |
| Interface-Upstream | USB2.0 |
| Mass (g) | About 23.8 |
| Number of Ports | 4 |
| Operating Environment | Temperature 5~40 °C, Humidity 30~80% (no condensation) |
| Power Supply Voltage | Bus power |
| Supported OS | Windows 10, 8.1, 7, Vista, XP /, Mac OS X 10.11, * It may be necessary to update to the latest version of each OS or install a service pack. |
| Transfer Speed (Mbps) | USB2.0 high speed / 480 (theoretical value), USB1.1 full speed / 12 (theoretical value) |
| USB cable length (cm) | 7.0 (excluding connectors) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationUSB cable method: USB 2.0 Number of upstream (PC side) ports: 1 port Number of downstream (peripheral device side) ports: 4 ports Supplied current: 4 ports total 400mA (less than 100mA for each port)
Ulasan Produk
Tidak ada ulasan



















































































































































/60P113257216-1.jpg)
