ESCO [4 ports] USB 2.0 hub (black)

Sebelum PPN:
Rp369.900
Spesifikasi
CableUSB2.0
ColorBlack
Connector Shape-DownstreamUSB Ax4
Connector Shape-UpstreamUSB Ax1
InterfaceUSB2.0
Interface-DownstreamUSB2.0
Interface-UpstreamUSB2.0
Number of PortsPC side: 1 port Peripheral device side: 4 ports
Operating EnvironmentTemperature 5/40 ° C, Humidity 30/80% (no condensation)
SizeApprox. 65 (W) x 37.3 (D) x 9 (H) mm (excluding cable)
Supported OSWindows10 / 8.1 / 7 / Vista / XP, MacOSX10.11 * Updates to the latest version of each OS and installation of service packs may be required.
Transfer Speed (Mbps)USB2.0 high speed / 480Mbps (theoretical value) USB1.1 full speed 12Mbps (theoretical value)
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
For bus power only

Ulasan Produk

Tidak ada ulasan