Spesifikasi
| AS ONE Part Number | 64-2267-95 |
|---|---|
| Color | Black |
| Connector Shape-Downstream | USB Ax3 |
| Connector Shape-Upstream | USB A |
| Interface-Downstream | USB2.0 (works with USB1.1 compatibility when connected to USB1.1 interface) |
| Mass (g) | About 17 |
| Number of Ports | 3 |
| Operating Environment | Temperature 5~40 °C, Humidity 30~80% (no condensation) |
| Power Supply Voltage | Bus power |
| Transfer Speed (Mbps) | USB2.0 high speed / 480 (theoretical value), USB1.1 full speed 12 (theoretical value) |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationUSB cable length: Directly connected Current that can be supplied: 400mA total for 3 ports (less than 100mA per port)
Ulasan Produk
Tidak ada ulasan



















































































































































/3tP113257137-1.jpg)
