ESCO [1 x AA] Wireless Mouse BlueLED/Type-C Receiver

Sebelum PPN:
Rp729.900
Spesifikasi
AS ONE Part Number65-9280-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interface: USB HID Ver.1.1 compliant *Can also be used with USB3.2/3.1/3.0/2.0 interfaces.
Supported OS: Windows 11, 10, 8.1, 8 macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.13 to 10.15 iPadOS 13.4 to 15 ChromeOS Android 10 to 11 * On macOS, scrolling is possible using the standard OS drivers, such as Safari, Mail, TextEdit, and Finder, which are installed as standard.
Feature
Specification
*Size (W x D x H) mm: Mouse/61.8 x 98.2 x 36.7 Receiver/14.6 x 18.7 x 6 *Weight: Mouse/58g Receiver/2g *Compatible batteries: 2 x AAA batteries (included) *Color: Black *Connector shape: USB connector (Type-C type) *Reading method: Optical sensor method (blue LED) *Buttons: Left and right buttons, side buttons, wheel button, count switch button *Silent: Left and right buttons, side buttons, wheel button, count switch button *Accessories: Receiver, 2 x AAA batteries (for testing)

Ulasan Produk

Tidak ada ulasan