monotaro USB3.1 cable AC type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900 - Rp149.900
Spesifikasi
ColorBlack
Connector 1USB Type-A
Connector 2USB Type-C
Connector ShapeUSB Type-A male - USB Type-C male
Conversion TypeMale - Male
PlugNickel plating
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
Suitable ModelsComputers with USB Standard-A terminal and PC Type with USB Type-C terminal
Transmission Speed (Gbps)Maximum 10 (theoretical value)
USB StandardsUSB3.1
USB typeUSB3.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We can connect smartphone and peripheral device mounted with USB Type-C connector to PC mounted with USB-A connector. (Reverse connections are not supported.) Supports high-speed data transfer of 10Gbps. (Theoretical value) Supports charging up to 3A. (The supply current value depends on the performance of the device to be connected.) The Type-C connector is a reversible connector that can be connected without worrying about the top or bottom orientation. This product complies with the RoHS Directive.
Charging, communication cable
*We are not responsible for any loss or damage of data when using this product. *This product is a general-purpose product, and operation is not guaranteed in all combinations. *If you connect the Type-C side to a computer and the USB-A side to a peripheral device, it will not work properly. *The supply current value depends on the performance of the connected device. *USB PD (Power Delivery) is not supported. *To operate at 10Gbps, all hosts, cables, hubs, devices, etc. must support USB3.1Gen2.
Feature
Specification
Twisted pair cable

Ulasan Produk

Tidak ada ulasan