monotaro Silent wireless mouse with dedicated cursor speed (DPI) switch button

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
Battery Life6 months (depending on usage environment)
ColorBlack
Communication Protocol2.4GHz(2.408~2.474Ghz)
Connector ShapeUSB connector (A type)
Continuous Operation TimeAbout 100 hours
Dimensions (D x W x H) (mm)89.5x58.5x36
Included AccessoriesInstruction manual
LED ColorRed
Mass (g)Mouse: about 50 (not including batteries), receiver: about 2
Number of Buttons4 buttons (right/left click, scroll, dpi switch button)
Outer Dimensions, Width W x Depth D x Height H (mm)Mouse body: 89.5 x 58.5 x 36, Receiver: 20.5 x 14.5 x 6.5
Power Consumption6mA / 3V
Power Supply2 x AAA batteries
Rated Voltage (V)3
Resolution800/1200/1600dpi
Suitable ModelsWindows PC with USB interface, Mac
Supported OSWindows 11, 10, 8.1, 8, 7 and Mac OS 10.5.8 or later
Switching MethodDedicated button
Type of ConnectionWireless 2.4GHz (2.408-2.474Ghz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a silent mouse with a tactile click but a quiet click sound. Simply plug the receiver into your PC's USB port and the mouse will automatically connect. Adopting a small nano receiver, there are few protrusions when attached to a laptop computer, and it is not bulky to move while attached. In addition, it can be stored in the mouse body, preventing loss. It has a DPI switching button. The cursor speed can be switched between 800, 1200, and 1600 dpi in three stages according to the usage environment. Switching is as simple as pressing the dpi button.
*Batteries are sold separately. (AAA batteries x 2) * Estimated battery life is 6 months (varies depending on the usage environment.) * When the PC is turned off, the mouse is automatically turned off. The mouse turns ON/OFF in conjunction with the computer.
Feature
Specification
5mm grid on the back of the mount, 2 slits on the side, handwritten with various writing tools

Ulasan Produk

Tidak ada ulasan