Canon Printer Laser Beam Satera A4 Monochrome LBP172

Sebelum PPN:
Rp3.899.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)365x399x222
Eco Mark Certification Number24 155 006
Included AccessoriesToner cartridge 072 starter toner (yields 1000 pages), power cord, etc.
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2,412 to 2,472MHz)
Mass of Main Unit (kg)About 6.9
Model NumberManufacturer: 6353C005
Paper SizeMaximum: A4, [Paper Cassette] A4/A5/A6/B5/Legal/Letter/Executive/Envelopes (No. 3, No. 3, No. 4, No. 40)/Postcards/Return Postcards/Quad-Sided Postcards/User-Defined Sizes (Width: 76.0-216.0mm x Length: 127.0-356.0mm)
Printing MethodSemiconductor laser + dry electrophotographic method
Product Typeprinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed printing, double-sided printing, and wireless LAN are supported as standard. A compact A4 monochrome model that can be installed anywhere.
High-speed printing at 33 pages per minute on one side and 20 pages per minute on both sides. *This is the speed when printing the same data continuously on A4 paper, using cassette feed.
Double-sided printing function comes as standard.
Comes standard with one 250-sheet cassette. *Extension cassettes are not supported. Interfaces include USB 2.0 HiSpeed x1, 100Base-TX/10Base-T, and IEEE 802.11b/g/n (2,412-2,472MHz).
*A cable for connecting to a PC is not included.
*A warranty card is not included. For warranty registration, please refer to the "Request for Product Warranty Registration" included with the product.
Feature
Specification
*Scanner function Reading resolution (maximum): 600 dpi x 600 dpi *First print: A4 (approximate): Monochrome: 6.7 seconds, Color: 7.6 seconds *Print speed: Monochrome and color A4: 38 pages/minute, double-sided A4: 38 pages/minute *Page description language: LIPS V *Double-sided printing function: Yes *Print color: Color *Compatible toner: Toner cartridge 064 series *Free warranty period: 6 months (on-site repair) *Paper capacity (64 g/m2): Cassette: 640 sheets x 1 stage, manual feed tray: 100 sheets

Ulasan Produk

Tidak ada ulasan