Canon Printer Laser Beam Satera A4 Monochrome All-in-One MF289dw

Sebelum PPN:
Rp7.099.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)390x399x390
Eco Mark Certification Number24 155 005
FunctionFax: Super G3: 33.6 kbps, G3: 14.4 kbps (with automatic fallback function)
Included AccessoriesToner cartridge 072 starter toner (yields 1000 pages) and more
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2,412 to 2,472MHz)
Mass of Main Unit (kg)About 13.4
Model NumberManufacturer: 6354C007
Paper SizeMaximum: A4, [Paper Cassette] A4/A5/A6/B5/Legal/Letter/Executive/Envelopes (No. 3, No. 3, No. 4, No. 40)/Postcards/Return Postcards/Quadrant Postcards/User-Defined Sizes (Width: 76.0-216.0mm x Length: 127.0-356.0mm)
Printing MethodSemiconductor laser + dry electrophotographic method
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
SizeCopy function Original size: A4/B5/A5/A6/Letter (maximum 216.0 x 297.0 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An A4 compatible desktop monochrome multifunction device equipped with four functions: copy, printer, color scanner, and fax.
Standard features include a double-sided ADF, double-sided printing, wireless LAN, and SEND Lite.
"SEND Lite" function allows you to send scanned data without operating a PC
SEND Lite is a function that allows you to scan and send data directly from the device itself without using a computer scanner driver.
It supports highly compressed PDFs, making it convenient for sharing data both inside and outside the company.
In addition to "33 pages per minute high-speed copying," it also outputs quickly from the first page. *When printing A4 single-sided documents at full size. This is the speed when printing the same data continuously on plain paper (when copying using the document tray).
It uses a 6-line monochrome touch panel and a tilt-type operation panel.
*A cable for connecting to a PC is not included.
*A warranty card is not included. For warranty registration, please refer to the "Request for Product Warranty Registration" included with the product.
Feature
Specification
Recognition form: Recognized as a COM port

Ulasan Produk

Tidak ada ulasan