Canon Printer Laser Beam Satera A4 Monochrome All-in-One MF286dn

Sebelum PPN:
Rp5.899.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)390x399x390
Eco Mark Certification Number24 155 005
FunctionFax: Super G3: 33.6 kbps, G3: 14.4 kbps (with automatic fallback function)
Included AccessoriesToner cartridge 072 starter toner (yields 1000 pages) and more
InterfaceUSB2.0 High-Speed, 100Base-TX/10Base-T (IEEE 802.3 compliant)
Mass of Main Unit (kg)About 12.5
Model NumberManufacturer: 6354C015
Paper SizeMaximum: A4, [Paper Cassette] A4/A5/A6/B5/Legal/Letter/Executive/Envelopes (No. 3, No. 3, No. 4, No. 40)/Postcards/Return Postcards/Quadrant Postcards/User-Defined Sizes (Width: 76.0-216.0mm x Length: 127.0-356.0mm)
Printing MethodSemiconductor laser + dry electrophotographic method
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
SizeCopy function Original size: A4/B5/A5/A6/Letter (maximum 216.0 x 297.0 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A completely redesigned A4 monochrome laser multifunction printer with enhanced usability and convenience.
An A4 compatible desktop monochrome multifunction device equipped with four functions: copy, printer, color scanner, and fax.
Double-sided printing/single-sided scanning compatible ADF and SEND Lite standard (wireless LAN not supported)
In addition to "33 pages per minute high-speed copying," it also outputs quickly from the first page. *When printing A4 single-sided documents at full size. This is the speed when printing the same data continuously on plain paper (when copying using the document tray).
It features a 6-line monochrome touch panel and a tilt-type operation panel.
*A cable for connecting to a PC is not included.
*A warranty card is not included. For warranty registration, please refer to the "Request for Product Warranty Registration" included with the product.
Feature
Specification
*Scanner function Reading resolution (maximum): 600 dpi x 600 dpi *First print: A4 (approximate): 5.0 seconds *Print speed: A4 single-sided: 33 pages/minute, A4 double-sided: 20 pages/minute *Page description language: CARPS2 *Double-sided printing function: Yes *Print color: Monochrome *Compatible toner: Toner cartridge 072 series *Free warranty period: 12 months (repair service) *Paper capacity (64 g/m2): 250 sheets

Ulasan Produk

Tidak ada ulasan