Canon Printer Laser Satera A4 Color LBP621C

Sebelum PPN:
Rp4.599.900
Spesifikasi
ColorPrinting: Color
Eco Mark Certification Number18 155 059
FunctionNo double-sided printing
Included AccessoriesToner cartridge, etc.
InterfaceUSB2.0 Hi-Speedx1,USB2.0 Hostx1,1000Base-T/100Base-TX/10Base-T,IEEE802.11b/g/n
Language DisplayPage description: CARPS2
Main Unit Dimensions, Width W x Depth D x Height H (mm)430x418x287
Mass (kg)About 12.8
Model Number3104C010
PaperMaximum: A4
Paper Size[Paper cassette] A4 / B5 / A5 / Legal / Letter / Executive / Statement / User-defined size (width 98.0-216.0 mm x length 148.0-355.6 mm) [Bypass tray] Width 76.2-216.0 mm x length 127.0- 355.6mm
Power Consumption (W)In sleep mode: Approximately 0.8
Printing MethodSemiconductor laser + dry electrophotographic method
Printing speed[Monochrome] A4: 18 sheets / minute [Color] A4: 18 sheets / minute
ROHS Directive (Corresponding to 10 Substances)Correspondence
TimeRecovery time (approximate recovery time from sleep): 2 seconds or less
Warranty PeriodFree of charge: 12 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact model that can continuously print 18 pages per minute (A4 single-sided) in both color and monochrome, features a 5-line LCD panel + numeric keypad, and uses CARPS2.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
(Page description language) LIPS V (LX/IV/III/II+)

Ulasan Produk

Tidak ada ulasan