Canon Printer Laser Beam All-in-One Satera A4 Color LBP732Ci

Sebelum PPN:
Rp32.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)458x464x443
Eco Mark Certification Number23 155 035
Included AccessoriesToner cartridge 064 (Y/M/C) starter cartridge (1 each), toner cartridge 064 (K), waste toner box WT-B1, power cord, etc.
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2, 412 to 2, 472 MHz)
Mass of Main Unit (kg)About 25.0
Model NumberManufacturer: 6173C005
Printing MethodSemiconductor laser + dry electrophotographic method
Product Typeprinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports the latest security standards, prints quickly, and is durable.
A top-of-the-line A4 color laser printer that enhances business efficiency.
The printer comes standard with a high-speed duplex printing function, capable of printing A4 single-sided color and monochrome at 38 pages per minute, with monochrome first print in 5.3 seconds. It achieves high-speed printing of A4 double-sided at 38 pages per minute.
"Reserved printing" to prevent unattended printing
When printing documents from a computer, you can store the print data in the printer so that it is not printed immediately, allowing you to print with peace of mind.
MEAP ADVANCE is also included as standard.
One 640-sheet cassette is standard, and up to three 640-sheet paper feeders can be added.
Interfaces include USB2.0 HiSpeed x1, USB2.0 HOST x2, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n (2,412-2,472MHz).
Low running costs of 13.9 yen for color and 3.4 yen for monochrome. *Based on ISO/IEC 19798, this is the number of pages that can be printed with a toner cartridge when printing continuously on one side of A4 plain paper (when using high-capacity paper).
Calculated based on the number of pages that can be printed in the waste toner box when printed based on the manufacturer's evaluation standards (excluding tax).
*A cable for connecting to a PC is not included.
*A warranty card is not included. For warranty registration, please refer to the "Request for Product Warranty Registration" included with the product.
Feature
Specification
*First print: A4 (approximate): 5.0 seconds*Print speed: A4 single-sided: 33 pages/minute, A4 double-sided: 20 pages/minute*Page description language: CARPS2*Double-sided printing function: Yes*Print color: Monochrome*Compatible toner: Toner cartridge 072 series*Free warranty period: 12 months (repair service)*Paper capacity (64g/m2): 250 sheets

Ulasan Produk

Tidak ada ulasan