Canon Printer Inkjet PIXUS TS203 Business

Sebelum PPN:
Rp1.099.900
Spesifikasi
Compatible InkLarge capacity: BC-346XL / BC-345XL, Standard capacity: BC-346 / BC-345
Feeding MethodRear tray
Included AccessoriesBC-346 / BC-345, Setup CD-ROM, Installation / Basic operation manual (paper)
Ink4 colors
Ink Level Detecting FunctionDot count method
Mass (kg)2.5
Maximum Resolution4800dpi (horizontal) x 1200dpi (vertical)
Number of Colors4
Outer Dimensions, Width W x Depth D x Height H (mm)426x255x131
Power SupplyAC100V(50/60Hz)
Printing MethodInkjet method
Product Typeprinter
SeriesPIXUS
Suitable Paper SizeA4, letter, postcard, L size, KG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The entry model pigment black ink has a compact and sophisticated design, and is characterized by the fact that even the smallest letters are clear and do not bleed easily. In addition to the standard capacity type, a large capacity type is available. You can choose according to the amount and frequency of printing. It is a size that sets a new standard for printers, combining smartness that allows it to be placed anywhere and excellent ease of use.
* USB cable is not included.

Ulasan Produk

Tidak ada ulasan