Canon Printer Laser Beam MonochromeSatera LBP322i

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-0459-84
Eco Mark Certification Number19 155 006
Included AccessoriesToner cartridge 056L, user software CD-ROM
Main Unit Dimensions, Width W x Depth D x Height H (mm)Approximately 409 x 376 x 275
Mass of Main Unit (kg)Approximately 11.5 (excluding toner cartridge)
Memory Capacity1GB (installed memory: standard / maximum / number of slots)
Operating Ambient Temperature (°C)10~30
Operating Humidity (%)20 to 80 (relative humidity, non-condensing)
Power Consumption (W)Approximately 570 (average during operation)
Power Input (V)AC100(50/60Hz)
Printing speedOne side: 43, both sides: 36 (sheets / minute, A4)
Product TypeLaser printer
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionEquivalent to 2400dpi
Suitable Paper SizeA4 / B5 / A5 / A6 / Legal / Letter / Executive / User-defined size (width 105.0-216.0mm x length 148.0-355.6mm) (paper cassette), double-sided printable paper size: A4 / letter / legal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This printer delivers high-speed printing at 43 pages per minute simplex and 36 pages per minute duplex. It delivers high performance for mission-critical tasks, medical prescription processing, and other high-volume tasks. (A4 printing). It prints the first page in just 5.7 seconds, ensuring smooth, speedy counter operations. Furthermore, the printer features an "on-demand fusing system" that instantly heats the fuser, enabling quick wake-up. The printer quickly wakes up and starts printing, even from sleep mode. (A4 simplex printing. Time from when the printer begins receiving data to when the first page is ejected. This time may vary depending on the printing environment.) With optional equipment, you can simultaneously load various paper sizes, including A4, B5, A5, and A6, for a maximum paper capacity of 2,660 sheets. It also supports paper weights from 60 to 199 g/m2, making it suitable for a wide range of applications, including cardstock, postcards, envelopes, and labels. Up to four optional cassettes can be installed. This allows for high-speed printing of approximately 65 pages per minute on A5 paper, a popular choice in medical settings and customer service counters. It speedily supports the issuance of prescriptions, receipts, various certificates, and more. Animations and messages are displayed on the LCD screen, clearly explaining procedures such as toner replacement. The tilt-type panel allows you to adjust the angle to suit the installation location and the user's eye level. Furthermore, password entry for authentication printing and security settings for the device can now be performed more easily using the numeric keypad. With a compact design measuring just 409mm wide, it can be installed in tight spaces, making it convenient to use on a desk or in any other available space.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan