Canon Printer Laser Beam MonochromeSatera LBP321

Sebelum PPN:
Rp13.999.900
Spesifikasi
Eco Mark Certification Number19 155 006
Included AccessoriesToner cartridge 056L, user software CD-ROM
Main Unit Dimensions, Width W x Depth D x Height H (mm)Approximately 409 x 376 x 275
Mass of Main Unit (kg)Approximately 11.5 (excluding toner cartridge)
Memory Capacity1GB (installed memory: standard / maximum / number of slots)
Operating Ambient Temperature (°C)10~30
Operating Humidity (%)20 to 80 (relative humidity, non-condensing)
Power Consumption (W)Approximately 570 (average during operation)
Power Input (V)AC100(50/60Hz)
Printing MethodSemiconductor laser + dry electrophotographic method
Printing speedOne side: 43, both sides: 36 (sheets / minute, A4)
Product Typeprinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionEquivalent to 2400dpi
SeriesSatera
Suitable Paper SizeA4 / B5 / A5 / A6 / Legal / Letter / Executive / User-defined size (width 105.0-216.0mm x length 148.0-355.6mm) (paper cassette), double-sided printable paper size: A4 / letter / legal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve high-speed printing at 43 pages per minute simplex and 36 pages per minute duplex. Delivering high performance for mission-critical tasks and high-volume printing, such as medical prescription processing (A4 printing). The first page can be printed in just 5.7 seconds, ensuring smooth, speedy counter operations. Furthermore, the printer features an on-demand fusing system that instantly heats the fuser, enabling quick wake-up. The printer quickly wakes up and starts printing, even from sleep mode. (For A4 simplex printing. Time from when the printer begins receiving data to when the first page is ejected. May vary depending on printing environment.) With optional equipment, the LBP321 can accommodate up to two trays and a 1,380-sheet paper capacity. It also supports paper weights from 60 to 199 g/m2, supporting a wide range of applications, including cardstock, postcards, envelopes, and labels. Achieve high-speed printing of approximately 65 pages per minute on A5 paper, a common format in medical settings and customer service counters. Speedily supports the issuance of prescriptions, receipts, and various certificates. The LCD screen displays animations and messages, clearly explaining procedures such as toner replacement. The tiltable panel allows you to adjust the angle to suit the installation location and the user's line of sight. Furthermore, password entry for authenticated printing and security settings for the device can now be performed more easily using the numeric keypad. With a compact design measuring just 409mm wide, it can be installed in tight spaces, making it convenient to use on a desk or in any other available space.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan