Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 188x128x40 |
|---|---|
| Mass (g) | 729 |
| Number of Lines | 12 rows |
| Size | B6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It supports the reduced tax rate system and the storage method for qualified invoices. A carbonless paper type that develops color under pressure and does not stain your hands. Achieves beautiful and clear color immediately after writing. With micro perforations, it can be cut quickly with a light force.
Ulasan Produk
Tidak ada ulasan



















































































































































%20carbonless%20B6%20vertical%20type%205%20books%20pack/gvP113231607-1.jpg)
