Canon Printer Inkjet TR163

Sebelum PPN:
Rp6.499.900
Spesifikasi
Feeding MethodRear tray
Included AccessoriesInk tank (BCI-19Color/BCI-19Black), USB cable (Type-C), installation and basic operation manual (paper)
Ink5-color hybrid
Ink Level Detecting FunctionDot count method
Mass (kg)2.1 (including print head and ink tank)
Maximum Resolution(Width x Height) 4800 x 1200 dpi
Outer Dimensions, Width W x Depth D x Height H (mm)322 x 185 x 66 (excluding trays)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Wi-FiIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a/IEEE802.11ac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A space-saving, compact mobile printer that doesn't take up much space.
[Compact size that doesn't take up space at home]
It is easy to carry and fits on a thin shelf or desk.
[A five-color hybrid that photographs beautifully]
Equipped with five ink tanks, including four dye inks that are excellent for photos and one pigment ink that is excellent for text. Color printing delivers rich expression and color stability, while monochrome printing reduces graininess in gradation areas, enabling true monochrome printing. The use of black (pigment) ensures clear, sharp prints even for small text and lines.
[Fast printing even on mobile devices]
Although compact, it can print approximately 5.5 pages of A4 plain paper in color per minute.
[Can print A4 borderless photos]
In addition to A4 size prints, it also supports borderless photos, allowing you to print your favorite photos in large sizes. It also supports printing square photos in sizes of 127mm x 127mm and 89mm x 89mm.
[Wi-Fi 5GHz compatible & automatic power on]
When you send a print command from your smartphone or computer, the printer will automatically turn on via high-speed 5GHz communication. Direct connection is also available, allowing you to print without a Wi-Fi router, as well as simultaneous connection via wireless LAN and direct connection, and QR code direct connection.
[Convenient features]
The printer is equipped with a 1.44-inch OLED panel that allows you to check the ink level. You can check the status of the ink level, network connection, and other information on the printer itself. Up to five standard document data can be saved, allowing you to print directly from the printer when you need sales tools or forms when visiting customers, or when holding meetings in locations with poor internet connectivity. It also supports an external battery (sold separately), which is convenient for long periods of time away from home.
*When you use the printer for the first time, ink is consumed to fill the printer before it can print. For this reason, the number of pages you can print the first time may be less than the number of pages you can print with ink tanks installed after the first time. The printing costs listed are calculated using ink tanks installed after the second time, not the ink tanks used for the initial printer setup.

Ulasan Produk

Tidak ada ulasan