Canon Printer Inkjet PIXUS PRO-S1 Mark II

Sebelum PPN:
Rp17.999.900
Spesifikasi
Feeding MethodUpper tray*/Manual feed tray/Multi tray *Some trays are not compatible
Included AccessoriesInk tanks (BCI-66BK/BCI-66C/BCI-66M/BCI-66Y/BCI-66GY/BCI-66PC/BCI-66PM/BCI-66LGY), setup CD-ROM (included for Windows only, available for Mac via internet only), start guide etc. (paper) (detailed instruction manual not included), multi-tray
Ink8 color dyes (independent)
Interface[For PC] IEEE802.11ac/IEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a, 100BASE-TX/10BASE-T, Hi-Speed USB *Wi-Fi and wired LAN cannot be used simultaneously.
LCD monitor3.0 type liquid crystal
Mass (kg)14.1 (including print head and ink tank)
Maximum Resolution(Width x Height) 4800 x 2400 dpi
Number of Colors8 colors
Outer Dimensions, Width W x Depth D x Height H (mm)639 x 379 x 200 (excluding trays)
Printing MethodInkjet
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An 8-color dye model that offers high color development, gloss, and black density.
[A3+ output for a wide range of applications]
High-quality printing is possible on a variety of paper types, from L size to A3+, and up to long sizes of 330mm x 990.6mm.
[High-speed printing delivers excellent productivity]
It can print A3+ (bordered) color in about 1 minute 30 seconds. This high-quality yet efficient print job supports smoother on-site work.
[High color, high gloss, high image quality "8-color dye ink"]
Equipped with 8-color dye ink, it achieves the ideal color reproduction for professionals who demand high color saturation and high gloss. It achieves color reproduction with crystal clear, vivid colors, a wide color gamut, deep black density, and excellent dark color reproduction range.
[Professional Print & Layout supports the creation of your desired work and efficient output]
With features such as layout settings, previews before printing, and color adjustments, along with intuitive operability, you can freely create the work you want and efficiently output photos. In addition to launching plug-ins from image editing software such as Digital Photo Professional, Adobe Photoshop, and Adobe Photoshop Lightroom, it also supports use as a standalone application. With its advanced editing functions and comfortable operability, you can create higher-quality works without stress.
[Wi-Fi & wired LAN compatible]
It supports 5GHz Wi-Fi, which allows for high-speed and stable communication. It also features "Wi-Fi & Auto Power On" which automatically turns on the printer and prints without the need to touch the printer. It also supports wired LAN, allowing sharing over a network.
*When you use the printer for the first time, ink is consumed to fill the printer before it can print. For this reason, the number of pages you can print the first time may be less than the number of pages you can print with ink tanks installed after the first time. The printing costs listed are calculated using ink tanks installed after the second time, not the ink tanks used for the initial printer setup.

Ulasan Produk

Tidak ada ulasan