Canon Printer Inkjet imagePROGRAF PRO-G2

Sebelum PPN:
Rp19.999.900
Spesifikasi
Feeding MethodUpper tray*/Manual feed tray/Multi tray *Some trays are not compatible
Ink10 color pigments (independent)
Interface[For PC] IEEE802.11ac/IEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a, 100BASE-TX/10BASE-T, Hi-Speed USB *Wi-Fi and wired LAN cannot be used simultaneously.
LCD monitor3.0 type liquid crystal
Mass (kg)14.4 (including print head and ink tank)
Maximum Resolution(Width x Height) 4800 x 2400 dpi
Outer Dimensions, Width W x Depth D x Height H (mm)639 x 379 x 200 (excluding trays)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new 10-color pigment model that achieves color reproduction in dark areas and high black density.
[New 10-color pigment ink "LUCIA PRO II" achieves rich color expression and excellent image clarity]
The LUCIA PRO II ink provides precise color reproduction in dark areas and high black density. The high-density arrangement of color materials delivers rich color expression and excellent image clarity. The Chroma Optimizer faithfully reproduces the original colors of the work, further suppresses bronzing, and uses matte black ink to reproduce deep, rich blacks. The magenta color gamut is expanded, allowing for faithful reproduction of the colors of photographic works.
[Image robustness enabling long-term storage]
The use of highly lightfast pigments ensures excellent lightfastness of 200 years. The addition of wax to the ink also improves the abrasion resistance of the printed surface on glossy paper.
[A3+ output for a wide range of applications]
It supports a wide range of media sizes, from L size to A3+, and up to 330mm x 1800mm long. It achieves high-quality prints on a variety of paper sizes. The expanded range of supported paper sizes has improved convenience. Even though it uses pigment ink, it can print A3+ (bordered) color in approximately 2 minutes and 50 seconds.
[Professional Print & Layout supports the creation of your desired work and efficient output]
With features such as layout settings, previews before printing, and color adjustments, along with intuitive operability, you can freely create the work you want and efficiently output photos. In addition to launching plug-ins from image editing software such as Digital Photo Professional, Adobe Photoshop, and Adobe Photoshop Lightroom, it also supports use as a standalone application. With its advanced editing functions and comfortable operability, you can create higher-quality works without stress.
[Wi-Fi & wired LAN compatible]
It supports 5GHz Wi-Fi, which allows for high-speed and stable communication. It also features "Wi-Fi & Auto Power On" which automatically turns on the printer and prints without the need to touch the printer. It also supports wired LAN, allowing sharing over a network.
*When you use the printer for the first time, ink is consumed to fill the printer before it can print. For this reason, the number of pages you can print the first time may be less than the number of pages you can print with ink tanks installed after the first time. The printing costs listed are calculated using ink tanks installed after the second time, not the ink tanks used for the initial printer setup.

Ulasan Produk

Tidak ada ulasan