Canon Printer Inkjet GX5530

Sebelum PPN:
Rp14.999.900
Spesifikasi
Feeding MethodRear tray / 2-stage cassette (upper / lower)
Included AccessoriesInk bottle: GI-36C/36M/36Y/36BK, Others: Installation and basic operation manual (paper) (setup CD-ROM not included)
Ink4-color pigment (extra-large capacity tank)
Ink Level Detecting FunctionElectrode type + dot count method
InterfaceIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a/ IEEE802.11ac, 100BASE-TX/10BASE-T, Hi-Speed USB*6 *Wi-Fi and wired LAN cannot be used at the same time
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)Approximately 10.4 (including print head and ink)
Maximum Resolution600 (horizontal) x 1200 (vertical) (dpi)
Noise Level (dB(A))About 49.0
Operating EnvironmentTemperature: 5 to 35 ° C, Humidity: 10 to 90% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)When stored: Approx. 399 x 410 x 298, When used: Approx. 399 x 639 x 392
Power Consumption (W)When printing (when connected via USB): Approx. 22, when waiting (when connected via USB): Approx. 0.8
Power SupplyAC100~240V(50/60Hz)
Printing MethodInkjet method
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForInk bottle: GI-36C/36M/36Y/36BK
Type[Available paper] [Rear tray] Plain paper, glossy paper, matte paper, postcard, inkjet postcard, inkjet glossy postcard, return postcard, manufacturer's genuine postcard, envelope, sticker paper, [Cassette] Plain paper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business printer with an extra-large capacity tank that supports a wide range of media and is suitable for a variety of tasks.
〇 Extensive media compatibility and paper size expansion The variety of envelope sizes has expanded, supporting a total of 10 sizes. You can load various types and sizes of paper at once, eliminating the need to use different printers.
〇Low running costs for further cost reduction
The extra-large ink tanks are economical and can be refilled one color at a time, reducing ink costs. Even those who are concerned about ink costs can rest assured.
With just one ink bottle per color, you can print approximately 9,000 pages in black and approximately 21,000 pages in color in economy mode. The extra-large capacity means you don't need to refill as often, allowing you to print in color without worrying about costs.
Calculated using ink bottles refilled from the second time onwards. Improved productivity with high-speed printing. High-speed printing in both monochrome and color. Reduces stress when printing large volumes in business situations.
Network and mobile connectivity: Supports wired and wireless LAN for easy connection, allowing you to build a network suited to the layout and use within your office or home. SNMP allows you to manage a variety of printers at once. Canon PRINT allows you to print business data from your smartphone or tablet. Cloud Link allows you to share business information via the cloud, bridging the information gap, and other features enable smooth and efficient communication.
Compact size with plenty of features: The height of the printer body has been reduced, making it easier to fit on shelves or racks. It offers high productivity while occupying a compact footprint. Despite its compact size, it features a large paper feed and rear tray for easy printing, from photos and envelopes to large volumes of documents. It also comes with convenient features such as automatic double-sided printing, which allows you to print both sides of a document at once.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan