Canon Printer Inkjet GX5130

Sebelum PPN:
Rp13.999.900
Spesifikasi
Endurance[A4 plain paper] 150,000 sheets
Feeding MethodRear tray / cassette
Included AccessoriesInk bottle (GI-36C/36M/36Y/36BK), installation and basic operation manual (paper)
Ink4-color pigment (extra-large capacity tank)
InterfaceIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a/IEEE802.11ac/100BASE-TX/10BASE-T/10BASE-T, Hi-Speed USB *Wi-Fi and wired LAN cannot be used simultaneously.
LCD monitor2-line LCD
Mass (kg)9 (including print head and ink tank)
Maximum Resolution(Width x Height) 600 x 1200 dpi
Outer Dimensions, Width W x Depth D x Height H (mm)399 x 416 x 238 (excluding trays)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business model specialized in printing functions and equipped with an extra-large capacity tank.
[Giga Tank: Print large quantities with just one refill!]
One ink bottle of each color can print approximately 9,000 pages in black and approximately 21,000 pages in color in economy mode. The extra-large capacity tank means you don't need to refill it as often as cartridge-type ink.
[High-speed printing]
It can print approximately 24 A4 plain paper monochrome pages and approximately 15.5 color pages per minute, achieving high-speed printing in both monochrome and color.
[4-color pigment ink for business printing]
This ink produces crisp black text with minimal bleeding. It is also water-resistant, marker-resistant, and scrub-resistant. It also beautifully prints diagrams, outline text, barcodes, and QR codes, improving the quality of plain paper printing.
[Compact size with reduced height]
By specializing in printer functionality, the height of the main unit has been reduced, making it easy to fit on a shelf.
[Easy connection, compatible with wired and wireless LAN]
You can build a network that suits your needs and location. Using Wireless Direct mode, you can print wirelessly from a smart device with Wireless LAN functionality without an access point (wireless LAN router).
[Comprehensive printing functions]
It is equipped with convenient functions such as automatic double-sided printing that allows you to print both sides of a document in one operation, support for shipping labels when shipping packages, and a web version of PosterArtist that allows you to easily create posters, flyers, etc.
*When you use the printer for the first time, ink is consumed to fill the printer before it can print. For this reason, the number of pages you can print the first time may be less than the number of pages you can print with ink bottles installed after the first time. The printing costs listed are calculated using ink bottles installed after the second time, not the ink bottles used for the initial setup of the printer.

Ulasan Produk

Tidak ada ulasan