Canon Printer Inkjet Multifunction TS8830

Sebelum PPN:
Rp7.199.900
Spesifikasi
ColorBlack
Eco Mark Certification Number23 155 013
Feeding MethodRear tray / cassette
Head specificationsPrint head (total number of nozzles): 6656
Included AccessoriesSetup ink tank (BCI-331C / 331M / 331Y / 331BK / 331GY / 330PGBK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation and basic operation Manual (paper), multi-tray
LCD monitorColor LCD: 4.3-inch TFT (touch panel)
Mass (kg)Print head and ink tank included: Approx. 6.6
Number of Colors6 colors (independent ink tank)
Outer Dimensions (mm)Width x Depth x Height: Approx. 372 x 345 x 142
Printing MethodInkjet method
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum: 4800 (horizontal) x 1200 (vertical) dpi
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-spec model with 6-colour hybrid ink that produces crisp photos and text.
[Photos and text are crisp and clear, 6-color hybrid ink]
The gray ink provides color stability and rich expression. The pigment black ink is characterized by its sharpness and smudge-resistant properties, even for small letters. In addition, the high-density print head technology "FINE" is used to achieve faster and more beautiful printing.
[Independent ink tanks reduce waste by replacing only the colors you use]
The printer uses independent ink tanks that can be replaced one by one for each of the six colors. It is economical because you can replace and refill only the ink that has run out. In addition, standard and large capacity ink tanks are available. You can choose according to the amount and frequency of printing.
[2-way paper feed that allows you to choose the paper feed port according to the location and purpose]
Paper can be loaded in two places: the rear feed tray and the front feed cassette. The rear feed tray is convenient for printing postcards, business cards, etc.
[Enjoy a variety of prints from your smartphone with Smartphone Print at Home]
"QR code direct connection" is possible, which allows you to connect just by reading the QR code. You can print not only photos from your smartphone, but also various things including SNS. There are various ways to enjoy it depending on how you use it.
[Color erasing copy, convenient for repeated learning, etc.]
It is possible to erase only the colored parts of the original and copy only the black parts. This is useful for repeated study such as workbooks and coloring books.
[Print speed for L-size photos is approximately 10 seconds]
This has made it possible to further increase the speed of photo printing without compromising print quality.
[Convenient features]
It is equipped with convenient functions such as booklet copying, which allows you to copy documents with the same orientation, ``automatic density adjustment copying'' that neatly copies even documents that may show through to the other side, and ``double-sided copying'' that saves paper.
[Wi-Fi 5GHz compatible & automatic power ON]
When you send a print command from your smartphone or computer, the printer will automatically turn on using high-speed 5GHz communication.* The output tray will automatically open and the printer will begin printing. This is convenient as it saves you the trouble of having to turn it on every time you use it.
*The default setting for the automatic power on function is "off." Please change this setting from the device settings.

Ulasan Produk

Tidak ada ulasan