Canon Printer Inkjet Multifunction TS6730

Sebelum PPN:
Rp4.099.900
Spesifikasi
Eco Mark Certification Number23 155 020
Feeding MethodRear tray / cassette
Included AccessoriesInk tank (BC-386/385), installation/basic operation manual (paper) *Setup CD-ROM not included
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)7.3 (including print head and ink tank)
Maximum Resolution1200 (horizontal) x 1200 (vertical) dpi
Number of Colors4 colors
Outer Dimensions, Width W x Depth D x Height H (mm)374x350x208
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard model with rich functionality, ADF, and new 4-color hybrid ink.
[Automatic paper feeder "ADF" for convenient copying]
Equipped with an ADF that allows you to copy and scan continuously without changing paper or cards, greatly improving work speed.
[New 4-color hybrid ink that resists bleeding and is beautiful]
New pigment black ink and new image processing technology have reduced the causes of smearing of text, and the incorporation of "FINE" high-density printhead technology has enabled faster and more beautiful printing.
[High-speed printing for increased productivity]
High-speed printing in both monochrome and color is achieved, reducing the stress of printing large volumes in business situations.
[Copying can be done with one touch: "One-push copy"]
The machine is equipped with a one-push copy function that allows you to make copies by simply pressing either the monochrome or color button once.
[Convenient features]
It is equipped with convenient features such as a comprehensive copy function, including automatic double-sided printing that can print both the front and back of a document at once, a high-resolution scanning function, a Wi-Fi function that can automatically turn on and print, and support for voice printing using a smart speaker.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Number of continuous copies: 1 to 99 sheets

Ulasan Produk

Tidak ada ulasan