Canon Printer Inkjet Multifunction TS6630

Sebelum PPN:
Rp3.899.900
Spesifikasi
Eco Mark Certification Number23 155 020
Feeding MethodRear tray / cassette
Included AccessoriesInk tank (BC-386/385), installation/basic operation manual (paper) *Setup CD-ROM not included
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)6.3 (including print head and ink tank)
Maximum Resolution1200 (horizontal) x 1200 (vertical) dpi
Number of Colors4 colors
Outer Dimensions, Width W x Depth D x Height H (mm)374x350x168
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard model equipped with new 4-color hybrid ink.
[New 4-color hybrid ink that resists bleeding and is beautiful]
New pigment black ink and new image processing technology have reduced the causes of smearing of text, and the incorporation of "FINE" high-density printhead technology has enabled faster and more beautiful printing.
[High-speed printing for increased productivity]
High-speed printing in both monochrome and color is achieved, reducing the stress of printing large volumes in business situations.
[Copying can be done with one touch: "One-push copy"]
The machine is equipped with a one-push copy function that allows you to make copies by simply pressing either the monochrome or color button once.
[Compact body that can be easily placed anywhere]
Despite its extensive functionality, the unit is compactly designed, helping to save space in living rooms, work rooms, etc.
[Convenient features]
It is equipped with convenient features such as a 2-way paper feed that allows you to choose the paper feed port according to the location and purpose, a comprehensive copy function such as automatic double-sided printing that allows you to print both the front and back of a page at the same time, a high-resolution scanning function, a Wi-Fi function that allows you to automatically turn on and print, and support for voice printing using a smart speaker.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
With clamp (up to 45mm thick)

Ulasan Produk

Tidak ada ulasan