Canon Printer Inkjet Multifunction TS3730

Sebelum PPN:
Rp1.999.900
Spesifikasi
Feeding MethodRear tray
Head specificationsPrint head (total number of nozzles): 1280
Included AccessoriesInk tank (BC-366 / BC-365), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual (paper)
LCD monitor1.5-inch segment (monochrome)
Mass (kg)Print head and ink tank included: Approx. 4
Number of Colors4 colors
Outer Dimensions (mm)[Trays/protrusions not included] Width x Depth x Height: Approx. 435 x 327 x 145
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum: 4800 (horizontal) x 1200 (vertical) dpi
Suitable Paper SizeA4, A5, B5, Letter, Legal, Postcard, Square (127mm), 2L, L, KG, User-defined size (Width 89-215.9mm, Length 127-676mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple model with basic functions in a compact size and easy-to-use Wi-Fi.
[Enjoy a variety of prints from your smartphone with Smartphone Print at Home]
You can print not only photos from your smartphone, but also social media posts and other things. Depending on how you use it, you can enjoy it in a variety of ways.
[Clear text, 4-color hybrid ink]
The pigment black ink is characterized by its ability to print fine text clearly and with little bleeding. Standard and large capacity ink types are available. You can choose the ink that best suits your printing volume and frequency.
[Compact body that is easy to place in the living room]
This size sets a new standard for printers, combining smart design that allows it to be placed anywhere with outstanding ease of use.
[Wi-Fi 5GHz compatible & automatic power ON for easy printing]
The power turns on automatically and you can even print without having to touch the main unit.

Ulasan Produk

Tidak ada ulasan