Canon Printer Inkjet Multifunction TR9530a

Sebelum PPN:
Rp8.499.900
Spesifikasi
Eco Mark Certification Number18 155 029
Feeding MethodRear tray / cassette
Head specificationsPrint head (total number of nozzles): 4096
Included AccessoriesA set of ink tanks for setup, installation and basic operation manual (paper), etc. *Setup CD-ROM not included
Ink5-color hybrid
LCD monitorColor LCD: 4.3-inch TFT (touch panel)
Mass (kg)Print head and ink tank included: Approx. 9.7
Number of Colors5 colors (independent ink tank)
Outer Dimensions (mm)[When stored] Width x Depth x Height: Approx. 468 x 366 x 193
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum: 4800 (horizontal) x 1200 (vertical) dpi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact multifunction printer capable of A3 printing, equipped with an ADF and wired LAN.
[Increase your sales promotion potential with large-format printing, A3 prints]
Large-format color printing is possible in-store. Powerful A3-size prints increase the appeal of your store. You can create promotional materials with a strong impact.
[Space-saving, compact body even with A3 compatibility]
Print, copy, and scan all in one compact body. The 4.3-inch touch panel makes it easy to operate, and the wide range of functions supports your business.
[A 5-color hybrid that beautifully finishes your business tools]
The use of pigment black ink makes even small text easy to read, and the four-color dye ink also prints color photos beautifully.
[PosterArtist: Easily create posters and flyers]
We have a wide variety of templates to suit a wide range of business needs. Anyone can easily create promotional materials.
[Equipped with an ADF that can hold up to 20 sheets]
It can hold up to 20 sheets, allowing you to handle large volumes of documents at once.
[Easy connection via Wi-Fi (wireless LAN)/wired LAN]
You can build a network that suits your office layout and business style. By using the direct connection mode, you can print wirelessly from a smart device with wireless LAN functionality without an access point (wireless LAN router).
[Useful functions]
It is equipped with convenient functions such as 2-way paper feeding, which allows you to choose the paper feeding method according to the location, large-format document copying, booklet layout copying, ``automatic density adjustment copying'' that neatly copies documents that may show through, and ``double-sided copying'' that saves paper and shortens copying time.

Ulasan Produk

Tidak ada ulasan