Canon Printer Inkjet Multifunction TR8630a

Sebelum PPN:
Rp6.299.900
Spesifikasi
ColorBlack
Eco Mark Certification Number20 155 012
Feeding MethodRear tray / cassette
Included AccessoriesSetup ink tank (BCI-381C / 381M / 381Y / 381BK / 380PGBK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual ( Paper), modular cable
Ink Color5 colors (independent ink tank)
InterfaceIEEE 802.11n / IEEE802.11g / IEEE802.11b, 100BASE-TX / 10BASE-T, Hi-Speed USB (Wi-Fi and wired LAN cannot be used at the same time)
LCD monitor4.3-inch TFT (touch panel)
Mass (kg)Approximately 7.9 (including print head / ink tank)
Maximum Resolution4800 (horizontal) x 1200 (vertical)
Noise Level (dB(A))About 45.5
Number of Colors5 colors
Number of NozzleTotal 4096 (printhead)
Operating Temperature/Humidity Range5 to 35 ° C / 10 to 90% (however, no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 438 x 351 x 190 (excluding trays / protrusions)
Power Consumption (W)Approximately 15 (when copying / USB connection), Approximately 1.3 (when standby / USB connection)
Power Input (V)AC100~240(50/60Hz)
Printing MethodInkjet method
Product TypeMFP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact multifunction printer with fax and ADF that supports wired LAN.
Compatible with plain paper, high-speed faxing, and high security. Compatible with the Super G3 standard, which enables high-speed transmission, for quick output and efficient workflow. The function to prevent mis-sending and mis-connection protects highly confidential business documents.
"2-way paper feeding" allows paper to be fed from two locations, front and back
Two types of paper can be loaded simultaneously on the front and back. Choose the one that best suits your space and purpose.
"Five-color hybrid ink" that is strong for both photos and text
Equipped with dye ink that is strong for photos and pigment ink that is strong for text, it enables rich expression and sharp depiction of fine text with high contrast and little bleeding.
Reduce paper costs and shorten copy times with "Double-sided copying"
For reports or documents with many pages, double-sided copying can help save paper. Also, since the number of pages can be reduced while maintaining the same amount of information, it also leads to a reduction in file space required for storage. 2-in-1 copying, which allows two-sided layout, and 4-in-1 copying, which allows four-sided layout, are also possible, so the number of pages can be further reduced even when copying large amounts of documents.
Various functions in one "compact body"
This size sets a new standard for printers, combining smart design that allows it to be placed anywhere with outstanding ease of use.
Enjoy a variety of prints with "Smartphone Print at Home"
You can print not only photos from your smartphone, but also text, SNS posts, and many other things. You can enjoy a variety of printing with convenient functions such as QR code direct connection, apps such as Canon PRINT Inkjet/SELPHY, Easy-PhotoPrint Editor, Creative Park, and PIXUS Talk Print.
Useful features
It is equipped with convenient functions such as direct printing by simply inserting an SD card, automatic double-sided printing which saves paper, voice printing using a smart speaker, and standard form printing which shortens your workflow.
"Wi-Fi & Auto Power ON" for automatic power on and printing
The printer automatically turns on and prints without touching the printer. It also supports direct connection, which allows printing without a Wi-Fi router, and PictBridge (Wi-Fi), which allows direct wireless printing. With simple and convenient Wi-Fi connection and printing, you can build a network that suits your office layout and business style.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait