Canon Printer Inkjet Multifunction GX7130

Sebelum PPN:
Rp17.999.900
Spesifikasi
Feeding MethodRear tray/cassette (upper/lower)
Included AccessoriesInk bottle (GI-36C/36M/36Y/36BK), installation and basic operation manual (paper), modular cable
Ink4-color pigment (extra-large capacity tank)
InterfaceIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a/IEEE802.11ac/100BASE-TX/10BASE-T, Hi-Speed USB *Wi-Fi and wired LAN cannot be used simultaneously.
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)13.1 (including print head and ink tank)
Maximum Resolution(Width x Height) 600 x 1200 dpi
Number of Page[Continuous copy] 1 to 99 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)399 x 410 x 314 (excluding trays)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business model with fax functionality, multi-purpose needs, and an extra-large capacity tank.
[Giga Tank: Print large quantities with just one refill!]
One ink bottle of each color can print approximately 9,000 pages in black and approximately 21,000 pages in color in economy mode. The extra-large capacity tank means you don't need to refill it as often as cartridge-type ink.
[High-speed printing]
It can print approximately 24 A4 plain paper monochrome pages and approximately 15.5 color pages per minute, achieving high-speed printing in both monochrome and color.
[Reduced printing downtime]
With extra-large capacity ink tanks, large capacity paper feed, and self-maintenance specifications, we have taken measures to ensure that you do not lose valuable business time.
[High-speed fax and high security]
Equipped with a plain paper fax machine that supports color output. Supports automatic double-sided printing of received faxes and PC fax communication. Supports the Super G3 standard for high-speed transmission, which is also effective in reducing communication costs. Enhanced security protects highly confidential business documents from unauthorized access and information leaks.
[Large capacity paper feed and rear tray, up to 600 sheets]
Since it can feed a large amount of paper, there is no need to frequently refill it, and you can print large volumes without losing time.
[Easy connection, compatible with wired and wireless LAN]
You can build a network that suits your location and purpose. Using Wireless Direct mode, you can print wirelessly from a smart device with wireless LAN functionality without an access point (wireless LAN router). Other useful features include SNMP, which allows you to centrally manage multiple printers; Canon PRINT, which allows you to print business data from smartphones and tablets; and Cloud Link, which shares business information over the cloud to flatten the information gap, enabling smooth and efficient communication. [Convenient Features]
It is equipped with convenient functions such as "automatic double-sided printing" that saves paper, "automatic variable-size copying" that can enlarge or reduce the size, "automatic density adjustment copying" that neatly prints even documents that may show through to the other side, and "frame erase copying" that brightens shadows in the binding area.
*When you use the printer for the first time, ink is consumed to fill the printer before it can print. For this reason, the number of pages you can print the first time may be less than the number of pages you can print with ink bottles installed after the first time. The printing costs listed are calculated using ink bottles installed after the second time, not the ink bottles used for the initial setup of the printer.

Ulasan Produk

Tidak ada ulasan