Canon Printer Inkjet Multifunction GX6530

Sebelum PPN:
Rp15.999.900
Spesifikasi
Feeding MethodRear tray / cassette
Included AccessoriesInk bottle: GI-36C/36M/36Y/36BK, Others: Setup CD-ROM3/Installation/Basic operation manual (paper)
Ink4-color pigment (extra-large capacity tank)
Ink Level Detecting FunctionElectrode type + dot count method
InterfaceIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a/ IEEE802.11ac, 100BASE-TX/10BASE-T, Hi-Speed USB *Wi-Fi and wired LAN cannot be used at the same time
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)Approximately 11.5 (including print head and ink)
Maximum Resolution600 (horizontal) x 1200 (vertical) (dpi)
Noise Level (dB(A))About 49.0
Operating EnvironmentTemperature: 5 to 35 ° C, Humidity: 10 to 90% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)When stored: Approx. 399 x 410 x 254, When used: Approx. 399 x 645 x 327
Power Consumption (W)Copying (when connected via USB): Approx. 24, Standby (when connected via USB): Approx. 0.9
Power SupplyAC100~240V(50/60Hz)
Printing MethodInkjet method
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForInk bottle: GI-36C/36M/36Y/36BK
Type[Available paper] [Rear tray] Plain paper, glossy paper, matte paper, postcard, inkjet postcard, inkjet glossy postcard, return postcard, manufacturer's genuine postcard, envelope, sticker paper, [Cassette] Plain paper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business model with a full-surface ADF, rich functionality, and an extra-large capacity tank.
Compact size that fits easily into narrow spaces: The reduced height of the printer makes it easy to fit on shelves or racks. Smooth operation from the front allows for high productivity and a compact installation space. Despite its compact size, it features a large paper feed capacity and rear tray paper feed, making it suitable for everything from printing photos and envelopes to large volumes of documents.
Front ADF for efficient work efficiency Documents such as order forms and reservation slips can be placed in the ADF from the front, allowing for smooth scanning while the printer is stored in a rack or similar.
For even greater cost savings, the printer offers low running costs. With just one ink bottle per color, you can print approximately 9,000 pages in black and approximately 21,000 pages in color in economy mode. The extra-large ink tanks, which can be refilled one color at a time, reduce ink costs. This also provides peace of mind for those worried about ink costs.
Calculated using ink bottles refilled from the second time onwards. Improved productivity with high-speed printing. High-speed printing in both monochrome and color. Reduces stress when printing large volumes in business situations.
Network and mobile connectivity: Supports wired and wireless LAN for easy connection, allowing you to build a network suited to the layout and use within your office or home. SNMP allows you to manage a variety of printers at once. Canon PRINT allows you to print business data from your smartphone or tablet. Cloud Link allows you to share business information via the cloud, bridging the information gap, and other features enable smooth and efficient communication.
* Comprehensive functions: The printer is equipped with a wide range of convenient functions, including automatic double-sided printing that allows you to print both the front and back of a page at once, 2-in-1 and 4-in-1 copying that saves paper, a high-resolution scanning function, custom registration that allows you to call up frequently used operations with one touch, and job reservation that is convenient when sharing the printer.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan