Canon Printer Inkjet Multifunction GX4030

Sebelum PPN:
Rp13.999.900
Spesifikasi
Eco Mark Certification Number22 155 023
EnduranceA4 plain paper: 100000 *In the case of continuous printing on A4 plain paper using ISO24734 Word text, the reference value is based on Canon's own test method. Values may vary depending on the printing environment.
Feeding MethodRear Tray/Cassette/Rear Horizontal Tray
Included AccessoriesInk bottle for setup (GI-36C/36M/36Y/36BK), setup CD-ROM (included for Windows only. For Mac, other software is provided only via the Internet.), installation/basic operation manual (paper) , modular cable
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)Approx. 9.5 (including print head and ink tank)
Maximum Resolution600 (horizontal) x 1200 (vertical)
Number of Colors4-color pigment (extra-large capacity tank)
Outer Dimensions, Width W x Depth D x Height H (mm)When stored: about 399 (horizontal) x 417 x 251
Printing MethodInkjet method
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Entry-level business model with fax function and extra-large capacity tank.
"Giga Tank" allows you to print a large volume with just one refill!
With one ink bottle of each color, you can print approximately 9,000 pages* in black and approximately 21,000 pages* in color in economy mode. The extra-large capacity ink tank means you can print less frequently than cartridge-type ink cartridges, allowing you to print in color without worrying about costs. The cost per print is significantly reduced, and the low running costs contribute to cost savings.
*The number of pages that can be printed (A4 color document ISO/IEC 24712) using ink bottles refilled from the second time onwards is calculated using Canon's proprietary measurement method.
Fast print speed
The printer achieves high-speed printing of approximately 18 monochrome pages on A4 plain paper and approximately 13 color pages per minute, reducing the stress of high-volume printing in business settings.
Reduced print downtime: Extra-large capacity ink means fewer ink changes, a large capacity paper feed means fewer paper refills, and a self-maintenance feature on the easy-to-open front of the printer reduces print downtime, saving you valuable business time.
High-speed faxing and high security: The printer supports the Super G3 standard, which allows for high-speed transmission, streamlining your workflow with quick output. It also supports PC fax communication, allowing you to fax data created on your computer directly without printing it out. It also features a function to prevent mis-sending and mis-connection, enhancing security to reduce the risk of unauthorized access and information leaks originating from the printer. It protects highly confidential business documents.
Convenient network and mobile connectivity: Supports wired and wireless LAN for easy connection, allowing you to build a network suited to the layout and use of your office or home. Uses include SNMP for centralized management of multiple printers, Canon PRINT Inkjet/SELPHY for printing business data from smartphones and tablets, and Cloud Link for sharing business information via the cloud to flatten the information gap, enabling smooth and efficient communication.
This compact printer makes efficient use of space. Its multifunctional and high-productivity design allows it to be installed in a compact space in your office. Its large paper capacity and rear tray and horizontal rear tray allow for paper feeding, making it ideal for printing photos, envelopes, and large volumes of documents.

Ulasan Produk

Tidak ada ulasan