Canon Printer Inkjet Multifunction GX2030

Sebelum PPN:
Rp9.799.900
Spesifikasi
Eco Mark Certification Number23 155 021
Feeding Methodcassette
Included AccessoriesInk bottle (GI-35C/35M/35Y/35BK), installation/basic operation manual (paper) *Setup CD-ROM not included
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)8.1 (including print head and ink)
Maximum Resolution600 (horizontal) x 1200 (vertical) dpi
Number of Colors4-color pigment (extra-large capacity tank)
Outer Dimensions, Width W x Depth D x Height H (mm)374x380x225
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A model equipped with ADF & FAX and an extra-large capacity tank that achieves low running costs.
[New pigment ink for improved text quality]
New pigment ink and new image processing technology have reduced the causes of text bleeding.
[High-speed printing for comfortable mass printing]
High-speed printing in both monochrome and color is supported for busy business situations, reducing the stress of printing large volumes in business situations.
[Great "low running costs"]
The cost per print is significantly reduced. It offers excellent cost performance for businesses that require high-volume printing. The extra-large capacity ink tank allows you to print in monochrome or color without worrying about costs, and the separate ink tanks allow you to refill each color individually, eliminating ink waste and making it economical.
[Simple and easy-to-use compact size]
We focused on making it easy to use as an everyday item, with features such as front operation that can be operated from the front, a flat panel that is easy to clean, and a status light that shows operation.
[High-speed fax and high security]
Speedy output streamlines your workflow. Prevents mis-sending and mis-connection, protecting highly confidential business documents.
[Convenient network and mobile connectivity]
In addition to wired and wireless LAN compatibility, which allows you to build a network that suits the situation and purpose, you can enjoy convenient and versatile printing with app functions such as ``Easy-PhotoPrint Editor'' and ``Creative Park App,'' which allow you to connect to a smartphone and layout and edit photos.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Number of continuous copies: 1 to 99 sheets

Ulasan Produk

Tidak ada ulasan

Halaman Terkait