Canon Printer Inkjet Multifunction G3390

Sebelum PPN:
Rp8.099.900
Spesifikasi
Feeding MethodRear tray
Head specificationsPrint head (total number of nozzles): 1792
Included AccessoriesInk bottle (Gl-31C/Gl-31M/Gl-31Y/Gl-31PGBK), installation and basic operation manual (paper) *Setup CD-ROM not included
LCD monitor2.7-inch TFT (touch panel)
Mass (kg)Print head and ink tank included: Approx. 6.5
Number of Colors4 colors (independent ink tanks)
Outer Dimensions (mm)[Trays/protrusions not included] Width x Depth x Height: Approx. 416 x 363 x 177
Printing MethodInkjet
Product TypeMFP
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum: 4800 (horizontal) x 1200 (vertical) dpi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An entry-level multifunction machine that is easy to maintain and use with peace of mind, and is equipped with an extra-large capacity tank.
[Reduce the hassle of refilling! Extra-large capacity tank]
With one ink bottle of each color, you can print up to 6,000 pages in black and up to 7,700 pages in color. In economy mode, you can print about 7,600 pages in black. The extra-large tank means you don't have to refill it as often as cartridge-type ink.
[Low running costs that contribute to cost reduction]
The printing cost per page is significantly reduced. This provides excellent cost performance for businesses that require frequent printing.
[4-color hybrid ink, for a wide range of photos and documents]
The hybrid system combines vibrant dye ink for photo printing and sharp pigment black ink for document printing, enabling beautiful expression.
[2.7-inch touch panel with excellent operability]
Equipped with a 2.7-inch color touch panel that is easy to see and use. The panel angle can be adjusted with the tilt function, so it is easy to press regardless of the height of the installation location.
[Enjoy a variety of prints from your smartphone with Smartphone Print at Home]
"QR code direct connection" is possible, which allows you to connect just by reading the QR code. You can print not only photos from your smartphone, but also various things including SNS. There are various ways to enjoy it depending on how you use it.
[Automatic double-sided printing that allows you to print both the front and back at the same time]
This eliminates the need to turn the paper over, and also helps save paper.
[Quick and easy copying, one-push copy]
You can easily copy files by simply pressing the start button on the home screen.
[Wi-Fi 5GHz compatible & automatic power on]
The power turns on automatically and you can even print without having to touch the main unit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait