monotaro Headset USB binaural over 2.0m

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp199.900
Spesifikasi
Arm Length (mm)[Microphone] 160±0.5 (length from center of rotation axis to center of microphone hole)
Cable Length (m)About 2
ColorBlack
Directivity[Microphone] Omnidirectional
Earphone shapeoverhead
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -42±3dB
InterfaceUSB-A
Mass (g)Approximately 42 (excluding cable)
Maximum Acceptable Input (mW)50
Method[Headphones/Speakers] Dynamic type (stereo)
Microphone PartElectret condenser method
Mounting MethodBinaural overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 160 x 130 (excluding cable)
Suitable ModelsComputers/tablets equipped with a USB-A terminal (Windows models, Chromebooks, MacBooks, etc.), PlayStation(R) 4/5, NINTENDO SWITCH(TM) *Operation is not guaranteed for all devices.
Volume Control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No drivers required, just connect it to your computer and you can use it right away. Binaural type that allows you to hear audio clearly. Headband that can be adjusted to a comfortable length. Cable length 2.0m for easy connection. Comes with a controller that allows you to adjust the volume at hand.
For web conferences and voice chats
*Please do not use it for any other purpose. *Please adjust the volume to an appropriate level on your computer before using. Please be careful not to turn up the volume too much to protect your ears. *Do not use while driving a bicycle, motorcycle, or car. *Please note that it is dangerous if you cannot hear outside sounds. *Ear pads may deteriorate due to long-term use or storage.

Ulasan Produk

Tidak ada ulasan