Canon Flatbed Scanner Unit 102

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number68-4211-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily scan booklets and passports. When connected to a compatible DR series model, it can be used as a flatbed scanner with ADF. Seamless scanning with the DR series. By linking with the DR series, you can scan different types of documents, such as booklets and multiple documents, all at once. Space-saving design that can be used comfortably even in small spaces. Compared to conventional models, the weight is reduced by 30% and the volume by 40%. The significantly smaller and lighter model has a space-saving design that is easy to use in offices, counter work, SOHO, etc.
Feature
Specification
The lid can be folded inside when not in use.

Ulasan Produk

Tidak ada ulasan