Spesifikasi
| Background Color | White |
|---|---|
| Driver Type | ISIS/TWAIN |
| Included Accessories | USB cable for P215II (1.8m), USB cable for power supply (1.8m), setup DVD-ROM, setup guide |
| Interface | Hi-Speed USB2.0 (only power supply supports USB3.0) |
| Mass (kg) | About 1.0 |
| Operating Ambient Temperature (°C) | 10~32.5 |
| Operating Humidity (%) | 25~80RH |
| Outer dimensions, Width W x Height H x Depth D (mm) | When the tray is stored: 285 x 40 x 95, when the tray is fully open: 285 x 174 x 257 |
| Peak Wave Length (nm) | R:620,G:530,B:467 |
| Power Consumption (W) | (During operation) When one USB cable is connected: USB2.0 / 2.5, USB3.0 / 4.5, When two USB cables are connected: USB2.0 / 5.0, (in sleep mode) 1.5 or less, (when power is off) 0.1 Less than |
| Power Supply | [When supplied from USB bus power] When one USB cable is connected / USB2.0: 0.5A, USB3.0: 0.9A, when two USB cables are connected / USB2.0: 1A, [When using the AC adapter (option) ] DC6V, 0.8A |
| Reading | Single-sided / double-sided |
| Resolution | Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi |
| Sensor | CIS |
| Type | Desktop sheet-through scanner |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The scanner features USB bus power, allowing you to scan without an AC adapter. Easily scan with a single USB cable and store it away when you're done. Connecting to a USB 3.0 port or two USB cables increases scanning speed. An optional AC adapter is also available, meeting a variety of needs. By turning the Auto Start switch on the back of the scanner to ON, you can perform "plug and scan" using the built-in CaptureOnTouch Lite software. Simply connecting the USB cable allows you to easily scan, even without installing the driver or software on your computer.
Feature
Specification[Maximum tray loading capacity (including curl amount)] Approximately 10 sheets (64 g / m 2 paper), loading height 1.5 mm or less (including curl), special manuscript (weak / strong paper, high friction coefficient paper, etc.) Is not guaranteed)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
