Spesifikasi
| Background Color | White |
|---|---|
| Driver Type | ISIS/TWAIN |
| Included Accessories | USB cable for P208II (1.0m), setup DVD-ROM, setup guide |
| Interface | Hi-Speed USB2.0 (only power supply supports USB3.0) |
| Mass (g) | About 600 |
| Operating Ambient Temperature (°C) | 10~32.5 |
| Operating Humidity (%) | 25~80RH |
| Outer dimensions, Width W x Height H x Depth D (mm) | When the tray is stored: 312.5 x 40 x 56.5, when the tray is fully open: 312.5 x 40 x 89.5 |
| Peak Wave Length (nm) | R:625,G:530,B:467 |
| Power Consumption (W) | USB mode: (in operation) 2.5 or less, (in sleep mode) 1.5 or less, (when power off) 0.5 or less |
| Power Supply | [When supplied from USB bus power] USB2.0: 0.5A |
| Reading | Single-sided / double-sided |
| Resolution | Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi |
| Sensor | CIS |
| Type | Desktop sheet-through scanner |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Although it is a mobile type that can be easily carried and used in various places, it is equipped with an ADF (automatic document feeder). When up to 10 sheets (64g/ m2 paper) are set together, the paper holder automatically stabilizes the documents, allowing multiple documents to be scanned smoothly and continuously. It has both expanded the range of applications and improved scanning efficiency. There is no need to scan double-sided documents one side at a time, and one-pass double-sided scanning has been achieved, reading both the front and back simultaneously with one document feed. The synergistic effect of the ADF, which allows documents to be set together and scanned continuously, allows multiple documents to be scanned efficiently.
Feature
Specification(Including curl amount) Approximately 10 sheets (64 g/m2 paper) and stacking height of 1.5 mm or less (including curl), special documents (weak/strong paper, paper with high friction coefficient, etc. are not guaranteed), consumables : Separation pad, Driver: ISIS/TWAIN
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
