Canon Printer Inkjet MultifunctionXK140

Sebelum PPN:
Rp8.799.900
Spesifikasi
Feeding MethodRear tray / cassette
Included AccessoriesSetup ink tank (XKI-N21C / N21M / N21Y / N21BK / N20PGBK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual ( Paper), multi-tray
Ink5-color hybrid (independent)
Interface(For PC) IEEE802.11n/IEEE802.11/IEEE802.11b/IEEE802.11a/IEEE802.11ac, Hi-Speed USB *The PC must support Hi-Speed USB
LCD monitor4.3-inch (touch panel)
Mass (kg)Approximately 6.6 (including print head and ink tank)
Maximum Resolution4800 (horizontal) x 1200 (vertical) dpi
Number of Nozzle4096 (print head)
Outer Dimensions, Width W x Depth D x Height H (mm)(approx.) 372x345x142
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An all-purpose premium model that combines low running costs with high functionality.
[Photos and documents can be handled more easily with low running costs]
With low running costs of approximately 1.6 yen (tax included) per A4 monochrome sheet and approximately 4.1 yen (tax included) per color sheet, you can print documents without worry.
[5-color hybrid ink for clear photos and text]
It is equipped with five ink tanks, including dye ink that is strong for photos and pigment ink that is strong for text. The pigment black ink is characterized by its ability to print fine text clearly and with little bleeding.
[Independent ink tanks reduce waste by replacing only the colors you use]
The ink tanks are individually replaceable, so you can replace and refill only the ink that runs out, making it economical.
[Easy-to-see, easy-to-use 4.3-inch touch panel]
It uses a large 4.3-inch touch panel with large button area for excellent operability.
[Color erasing copy, convenient for repeated learning, etc.]
It is possible to copy only the colored parts of a document, leaving only the black parts. This is convenient for repeated study of workbooks and coloring books. Other features include a booklet copy function that aligns the direction of the output, an "automatic density adjustment copy" function that cleans even documents that may show through, and a "double-sided copy" function that saves paper.
[Enjoy a variety of prints from your smartphone at home with Smartphone Print]
"QR Code Direct Connection" is available, allowing you to connect simply by scanning a QR code. You can print not only photos from your smartphone, but also various other things, including social media posts. There are many ways to enjoy it depending on how you use it.
[Convenient features]
It is equipped with convenient functions such as 2-way paper feeding that can be selected depending on the location and purpose, automatic double-sided printing that allows you to print both the front and back of the paper at the same time, ``automatic paper width detection'' that detects the size of the paper simply by setting it, ``barcode mode'' that is convenient for printing various barcodes, and direct printing.
[Wi-Fi 5GHz compatible & automatic power on]
When you send a print command from your smartphone or computer, the printer automatically turns on using high-speed 5GHz communication. The output tray automatically opens and the printer starts printing. It also supports printing from the cloud. The output tray automatically retracts.
[Printer linkage service MyPrint With]
By linking your printer to your Canon ID, you can extend the manufacturer's free warranty by one year, and we also offer a variety of support options to help you continue using your printer with peace of mind.
*For details on measurement documents and measurement methods, please check the manufacturer's support website.
*The default setting for the automatic power-on function is "off." Please change this setting from the device settings.

Ulasan Produk

Tidak ada ulasan