Canon Printer Inkjet MultifunctionTS8930

Sebelum PPN:
Rp8.099.900
Spesifikasi
Feeding MethodRear tray / cassette
Included AccessoriesSetup ink tank (BCI-331C / 331M / 331Y / 331BK / 331GY / 330PGBK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation and basic operation Manual (paper), multi-tray
Ink6-color hybrid (independent)
Interface(For PC) IEEE802.11n/IEEE802.11/IEEE802.11b/IEEE802.11a/IEEE802.11ac, Hi-Speed USB *The PC must support Hi-Speed USB
LCD monitor4.3-inch (touch panel)
Mass (kg)Approximately 6.6 (including print head and ink tank)
Maximum Resolution4800 (horizontal) x 1200 (vertical) dpi
Number of Nozzle6656 (print head)
Outer Dimensions, Width W x Depth D x Height H (mm)(approx.) 372x345x142
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-spec model produces clear photos and text, and is equipped with six-color hybrid ink for high image quality.
[Photos and text are crisp and clear, with 6-color hybrid ink]
The gray ink provides color stability and rich expressiveness. The pigment black ink is characterized by its sharpness and smudge-resistant properties, even for fine text. The printer also features FINE high-density printhead technology, enabling faster and more beautiful printing.
[Independent ink tanks reduce waste by replacing only the colors you use]
The printer uses independent ink tanks that can be replaced individually for each of the six colors. This makes it economical because you can replace and refill only the ink that has run out. Standard and large-capacity ink tanks are also available. You can choose the one that best suits your printing volume and frequency.
[2-way paper feed that allows you to choose the paper feed port according to the location and purpose]
Paper can be loaded in two locations: the rear paper feed tray and the front paper feed cassette. The rear paper feed tray is convenient for printing postcards, business cards, etc.
[Print speed for L-size photos is approximately 10 seconds]
This has made it possible to further increase the speed of photo printing without compromising print quality.
[Enjoy a variety of prints from your smartphone at home with Smartphone Print]
"QR Code Direct Connection" is available, allowing you to connect simply by scanning a QR code. You can print not only photos from your smartphone, but also various other things, including social media posts. There are many ways to enjoy it depending on how you use it.
[Color erasing copy, convenient for repeated learning, etc.]
It is possible to copy only the colored parts of a document, leaving only the black parts. This is convenient for repeated study of workbooks and coloring books. Other features include a booklet copy function that aligns the direction of the output, an "automatic density adjustment copy" function that cleans even documents that may show through, and a "double-sided copy" function that saves paper.
[Wi-Fi 5GHz compatible & automatic power on]
When you send a print command from your smartphone or computer, the printer automatically turns on using high-speed 5GHz communication. The output tray automatically opens and the printer starts printing. It also supports printing from the cloud.
[Printer linkage service MyPrint With]
By linking your printer to your Canon ID, you can extend the manufacturer's free warranty by one year, and we also offer a variety of support options to help you continue using your printer with peace of mind.
*Print speed is a reference value measured under the manufacturer's measurement environment and is only a guideline.
*The default setting for the automatic power-on function is "off." Please change this setting from the device settings.

Ulasan Produk

Tidak ada ulasan