Canon Printer Inkjet MultifunctionTS7630

Sebelum PPN:
Rp5.099.900
Spesifikasi
Feeding MethodRear tray / cassette
Included AccessoriesSetup ink tanks (BCI-331C/331M/331Y/331BK/330PGBK), installation and basic operation manual (paper) *Setup CD-ROM not included
Ink5-color hybrid (independent)
Interface(For PC) IEEE802.11n/IEEE802.11/IEEE802.11b/IEEE802.11a/IEEE802.11ac, Hi-Speed USB *The PC must support Hi-Speed USB
LCD monitor2.7-inch (touch panel)
Mass (kg)6.5 (including print head and ink tank)
Maximum Resolution4800 (horizontal) x 1200 (vertical) dpi
Number of Nozzle4096 (print head)
Outer Dimensions, Width W x Depth D x Height H (mm)(approx.) 372x345x142
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mid-standard model that combines basic functionality with high cost performance.
[Enjoy a variety of prints from your smartphone at home with Smartphone Print]
"QR Code Direct Connection" is available, allowing you to connect simply by scanning a QR code. You can print not only photos from your smartphone, but also various other things, including social media posts. There are many ways to enjoy it depending on how you use it.
[5-color hybrid ink for clear photos and text]
It comes with five ink tanks, including dye ink that's great for photos and pigment ink that's great for text. The pigment black ink is characterized by its ability to print fine text clearly and with little bleeding. It also features FINE high-density printhead technology, enabling faster and more beautiful printing.
[Independent ink tanks reduce waste by replacing only the colors you use]
The printer uses independent ink tanks that can be replaced individually for each of the five colors. This makes it economical because you can replace and refill only the ink that has run out. Standard and large-capacity ink tanks are also available. You can choose the one that best suits your printing volume and frequency.
[Quick access to functions, Switch UI]
In addition to a photo UI specialized for photo printing, the UI can be customized for each situation, such as work, study, hobbies, etc. It also has a child lock function.
[Copying can be done with one touch, one-push copy]
It is equipped with a one-push copy function that allows you to make copies by simply pressing either the monochrome or color button once.Other features include a "color erase copy" that leaves only the black part, a booklet copy that aligns the direction of the printed material, an "automatic density adjustment copy" that cleans even documents that may show through, and a "double-sided copy" that saves paper.
[Convenient features]
It is equipped with convenient functions such as 2-way paper feeding that can be selected depending on the location and purpose, automatic double-sided printing that allows you to print both the front and back at the same time, and a ``barcode mode'' that is convenient for printing various barcodes.
[Wi-Fi 5GHz compatible & automatic power on]
When you send a print command from your smartphone or computer, the printer automatically turns on using high-speed 5GHz communication. The output tray automatically opens and the printer starts printing. It also supports printing from the cloud.
[Printer linkage service MyPrint With]
By linking your printer to your Canon ID, you can extend the manufacturer's free warranty by one year, and we also offer a variety of support options to help you continue using your printer with peace of mind.
*The default setting for the automatic power-on function is "off." Please change this setting from the device settings.

Ulasan Produk

Tidak ada ulasan