Canon Printer Inkjet Business PIXUS iX6830

Sebelum PPN:
Rp6.199.900
Spesifikasi
Eco Mark Certification Number16 155 104
Feeding MethodRear tray
Included AccessoriesInk tank / cartridge setup ink tank (BCI-351C / 351M / 351Y / 351BK / 350PGBK), setup CD-ROM / start guide
Ink5 colors (independent ink tank)
Ink Level Detecting FunctionCombined optical / dot count method
Interface(For PC) IEEE802.11n / IEEE802.11g / IEEE802.11b, 100BASE-TX / 10BASE-T, Hi-Speed USB
Mass (kg)8.1 (including print head and ink tank)
Maximum Resolution9600x2400dpi
Number of Colors5
Operating EnvironmentTemperature: 5 to 35 ° C, Humidity: 10 to 90% RH (however, no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)584 x 310 x 159 (excluding trays)
Power Consumption (W)Printing: Approx. 24, Sleep (USB connection): Approx. 2.0
Power Input (V)AC100(50/60Hz)
Printing MethodInkjet method
Product Typeprinter
SeriesPIXUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 standard business model with excellent image quality, cost, and convenience.
A "compact body" that fits neatly in the office. Compact design while supporting A3 novi. The clean design is also attractive.
"5-color hybrid" with beautiful text and photos. Equipped with pigment ink and dye ink exclusively for characters, the characters are clear and the photo is beautifully finished.
Supports "various paper sizes". From printing your own business card to making materials for A3 Novi, you can handle a wide range with one unit.
Compatible with "extra large capacity / large capacity black ink". It reduces the trouble of replacement and enables low running cost.

Ulasan Produk

Tidak ada ulasan