Spesifikasi
| Bluetooth | Ver5.0 |
|---|---|
| Compatible Profile | Bluetooth:A2DP |
| Continuous Operating Time (hour) | [Built-in rechargeable battery] Light lighting (strong): approx. 8, music playback: approx. 5, light lighting and music playback: approx. |
| Input | USB Type-C |
| LED Life (hour) | 30000 |
| Mass (kg) | About 1.6 |
| Maximum Output Power (W) | Amplifier section: 10 |
| Power Supply | DC5V±10%, built-in rechargeable battery (lithium ion rechargeable battery: 2600mAh) |
| Speaker Size (mm) | 50/full range/passive radiator enclosure |
| Supported Codecs | SBC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-quality sound with a three-dimensional feel like a live performance, spreading 360°. The speakers, which determine sound quality, are a full-range speaker at the top of the body and a passive radiator at the bottom. The cylindrical form vibrates the air inside the body, allowing you to experience realistic sound from all directions despite the compact size. The highly rigid machined aluminum body also suppresses resonance, reducing distortion even at high volumes, allowing you to enjoy powerful sound. Furthermore, the built-in DSP (Digital Signal Processor) uses digital technology to adjust the balance of the mid-high to low frequencies. The acoustic processing is thoroughly focused on achieving a sound that people find comfortable.
A body that combines beauty and ruggedness made possible by "machined aluminum" The "albos Light & Speaker" reflects the "high-quality manufacturing" and "design that pursues the essence" that have been cultivated over many years, and uses aluminum for the body material. The aluminum is machined using a lathe that can be adjusted in 1/1000th of a millimeter, resulting in a body that exudes ruggedness and beauty. The machined aluminum body is also excellent in terms of robustness, making it a product that can be used for a long time and will not be affected by the times.
A design with a free-stop mechanism that allows you to illuminate objects from various angles. To illuminate your favorite objects from any angle and create the ideal space, the light is designed with three movable parts: the light unit, arm unit, and body unit. In addition, the free-stop mechanism allows you to stop it at any point within the movable range. The movement of the movable parts, which are designed to be noiseless, is truly smooth and fluid. While the aluminum has a nice, solid feel, the smooth movement and precise stopping feel are comfortable, making it a design that makes you want to pick it up and use it.
This adjustable spotlight uses long-life, high-output LEDs, allowing for adjustable light intensity and color. The placement of each LED has been thoroughly tested to ensure consistent, even lighting. The light color, which significantly influences the ambiance of a space, can be selected from two colors—white and warm—and the brightness can be adjusted to suit any purpose or occasion. With a total luminous flux of approximately 300 lumens*, it's practical not only as a decorative light but also as a secondary light source, and its brightness surpasses that of other lantern-style LED lights and speakers.
*Both white and warm colors are set to strong when connected to a power source.
others
Bluetooth connectivity allows you to wirelessly play music from your smartphone, tablet, or computer. *1 The maximum communication distance is approximately 10m. *2 What's more, the high-capacity battery*3 allows for up to 5 hours of continuous playback (music playback only) on a full charge, so you can enjoy music without worrying about time.
*1 Audio input is not possible via a wired connection.
*2 Varies depending on usage environment.
*3 To charge, you will need the included USB cable (Type-A to Type-C) and a USB adapter (sold separately) that is compliant with regulations (PSE) and outputs 5V and 2A.
A body that combines beauty and ruggedness made possible by "machined aluminum" The "albos Light & Speaker" reflects the "high-quality manufacturing" and "design that pursues the essence" that have been cultivated over many years, and uses aluminum for the body material. The aluminum is machined using a lathe that can be adjusted in 1/1000th of a millimeter, resulting in a body that exudes ruggedness and beauty. The machined aluminum body is also excellent in terms of robustness, making it a product that can be used for a long time and will not be affected by the times.
A design with a free-stop mechanism that allows you to illuminate objects from various angles. To illuminate your favorite objects from any angle and create the ideal space, the light is designed with three movable parts: the light unit, arm unit, and body unit. In addition, the free-stop mechanism allows you to stop it at any point within the movable range. The movement of the movable parts, which are designed to be noiseless, is truly smooth and fluid. While the aluminum has a nice, solid feel, the smooth movement and precise stopping feel are comfortable, making it a design that makes you want to pick it up and use it.
This adjustable spotlight uses long-life, high-output LEDs, allowing for adjustable light intensity and color. The placement of each LED has been thoroughly tested to ensure consistent, even lighting. The light color, which significantly influences the ambiance of a space, can be selected from two colors—white and warm—and the brightness can be adjusted to suit any purpose or occasion. With a total luminous flux of approximately 300 lumens*, it's practical not only as a decorative light but also as a secondary light source, and its brightness surpasses that of other lantern-style LED lights and speakers.
*Both white and warm colors are set to strong when connected to a power source.
others
Bluetooth connectivity allows you to wirelessly play music from your smartphone, tablet, or computer. *1 The maximum communication distance is approximately 10m. *2 What's more, the high-capacity battery*3 allows for up to 5 hours of continuous playback (music playback only) on a full charge, so you can enjoy music without worrying about time.
*1 Audio input is not possible via a wired connection.
*2 Varies depending on usage environment.
*3 To charge, you will need the included USB cable (Type-A to Type-C) and a USB adapter (sold separately) that is compliant with regulations (PSE) and outputs 5V and 2A.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
