Canon Printer Laser Beam A4 Monochrome Satera LBP244

Sebelum PPN:
Rp8.499.900
Spesifikasi
Conform toNo standard emulation / (standard support) duplex printing / (paper size) A4/B5/A5/A6
Dimensions, Width W x Depth D x Height H (mm)399x373x249
Eco Mark Certification Number23 155 001
InterfaceUSB2.0 High-Speed, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5952C007
Mass of Main Unit (kg)About 8.7
Number of Colors1
Operation EnvironmentTemperature: 10 to 30°C, Humidity: 20 to 80% (relative humidity, non-condensing)
Power Consumption (W)(maximum/operating average/standby) about 1100/about 500/about 0.9
Printing MethodSpeed (plain paper/same data/same cassette): [Monochrome] A4: 40 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 33.6 pages/minute
Product Typeprinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Maximum print) equivalent to 2400dpi
Set Contents(Body standard) Toner cartridge 070, User software CD-ROM (printer driver), etc.
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combines ease of operation with high-speed printing.
An A4 monochrome model equipped with wireless LAN that contributes to business efficiency by printing small-size paper at high speed.
High-speed output of 40 A4 pages per minute and 65 A5 landscape pages per minute. Recovery time is just 4 seconds, so startup is quick.
The main body has a compact design measuring 399 x 373 x 249 mm.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
*First print: A4 (approximate): Monochrome: 5.3 seconds, Color: 6.3 seconds*Print speed: Monochrome and color A4: 38 pages/minute, double-sided A4: 38 pages/minute*Page description language: LIPS V*Double-sided printing function: Yes*Print color: Color*Compatible toner: Toner cartridge 064 series*Free warranty period: 6 months (on-site repair)*Paper capacity (64g/m2): Cassette: 640 sheets x 1 tray, manual feed tray: 100 sheets

Ulasan Produk

Tidak ada ulasan