Canon Printer Laser Beam A4 Monochrome Satera LBP241

Sebelum PPN:
Rp6.699.900
Spesifikasi
Conform toNo standard emulation / (standard support) duplex printing / (paper size) A4/B5/A5/A6
Dimensions, Width W x Depth D x Height H (mm)399x373x249
Eco Mark Certification Number23 155 001
InterfaceUSB2.0 High-Speed, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5952C014
Mass of Main Unit (kg)About 8.7
Operation EnvironmentTemperature: 10 to 30°C, Humidity: 20 to 80% (relative humidity, non-condensing)
Power Consumption (W)(maximum/operating average/standby) about 1100/about 500/about 0.9
Printing MethodSpeed (plain paper/same data/same cassette): [Monochrome] A4: 36 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 30.2 pages/minute
Product TypeLaser printer
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Maximum print) equivalent to 2400dpi
SeriesSatera
Set Contents(Body standard) Toner cartridge 070, User software CD-ROM (printer driver), etc.
Suitable ModelCompatible with Windows 10 and later
Suitable Paper SizeA4
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve business efficiency with high-speed printing on small paper sizes.
A monochrome A4 model with easy operation and wireless LAN.
High-speed output of 36 A4 pages per minute and 58 A5 landscape pages per minute. Recovery time is just 4 seconds, so startup is quick.
The main body has a compact design measuring 399 x 373 x 249 mm.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan