Canon Printer Laser Beam A3 Monochrome Satera LBP452

Sebelum PPN:
Rp27.999.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)484x527x297
Function(Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code4961C002
Mass of Main Unit (kg)About 25.5
Maximum ResolutionEquivalent to 2400dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 10 to 80% (relative humidity, non-condensing)
Power Consumption (W)Max: 1380, Operating Average: ~670, Min: 1.2
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A4: 40 sheets/minute, A3: 22 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 40 pages/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 062 starter, etc.
Suitable Paper SizePaper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/B4/B5
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 monochrome laser beam printer LBP452
This high-standard model combines high-speed printing with productivity, improving form productivity. It is compact and also supports wireless LAN.
Double-sided printing function comes as standard.
Achieve 100% productivity with no speed drop even on both sides.
High-speed output of 40 pages per minute in A4 format.
Interfaces include USB 2.0 HiSpeed x1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(page description language) LIPS V

Ulasan Produk

Tidak ada ulasan