Canon Printer Laser Beam A3 Monochrome Satera LBP411

Sebelum PPN:
Rp14.999.900
Spesifikasi
Conform to(Double-sided printing) None
Dimensions, Width W x Depth D x Height H (mm)484x458x297
Function(standard emulation) None
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code4961C007
Mass of Main Unit (kg)About 20.8
Maximum ResolutionEquivalent to 2400dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 10 to 80% (relative humidity, non-condensing)
Power Consumption (W)Max: 1380, Operating Average: ~650, Min: 1.2
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome] A4: 30 sheets/minute, A3: 15 sheets/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set ContentsToner cartridge 062 starter, etc.
Suitable Paper SizePaper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/B4/B5
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 monochrome laser beam printer LBP411
A single-sided entry model that offers high productivity with basic performance in a compact body.
High-speed output of 30 pages per minute in A4 format.
Interfaces include USB 2.0 HiSpeed x1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ulasan Produk

Tidak ada ulasan