Canon Printer Laser Beam A3 color Satera LBP863Ci

Sebelum PPN:
Rp57.999.900
Spesifikasi
Conform to(Double-sided printing) standard support
Dimensions, Width W x Depth D x Height H (mm)556x585x403
Function(Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2
InterfaceUSB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
Manufacturer Product Code5728C001
Mass of Main Unit (kg)About 38
Maximum ResolutionEquivalent to 9600dpi
Operation EnvironmentTemperature: 10 to 30°C / Humidity: 20 to 80% (Relative humidity, non-condensing)
Power Consumption (W)Max: 1500, Operating Average: 970, Min: 1 or less
Printing MethodLaser method
Printing speed(Plain paper/same data/same cassette) [Monochrome/Color] A4: 46 sheets/minute, A3: 26 sheets/minute, [Double-sided printing: A4 (2 pages: 1 sheet on both sides)] 46 pages/minute
Product TypePrinter
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSatera
Set Contentsstarter toner, etc.
Suitable Paper SizePaper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/A6/B4/B5/B6
Warranty Period6 months (on-site repair)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 color laser beam printer LBP863Ci
Achieve high productivity with high-speed printing, large paper feed, and high image quality. Flagship model of A3 color printer.
Achieves high-speed printing of 46 pages per minute (A4 single-sided) in both color and monochrome.
The compact design makes it the smallest in its class, allowing it to be installed in limited spaces such as on an office desk.
LIPS V model comes standard with MEAP ADVANCE (LBP version).
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) LIPS V (LX/IV/III/II+)

Ulasan Produk

Tidak ada ulasan